5-chamber light 24 V
5-chamber light for Iveco Daily and Eurocargo
LGHT-5CHAM-IVECO-DOUBLEPLUG-LEFT
Art.-no. 081246 83
EAN 4011231776479
Register now and access more than 125,000 products
Rear light fixture included: 2 x M6
Rear light consisting of two elements (housing and lens)
Connection:
System with two IVECO connectors at the back
Bulbs not included
Datasheets(X)
Multifunctional light for towing vehicles and trailers, 24 V
Functions:
- Direction indicator, stop lights, rear position light
- Reversing light (only with art. no. 081246 84)
- Rear fog light (only with art. no. 081246 83)
![]() | |
Number of chambers | 5 PCS |
Mounting | Left |
Cable connection | IVECO dual plug system |
Functions | Turn signal, brake, tail lamp, Rear fog lamp |
Length | 302 mm |
Width | 128.5 mm |
Depth | 79 mm |
Comparison number | 98424052 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
