Welcome to Würth Hungary For trade customers only

3M™ Dual Lock™ fastening tape, short roll

Fastening tape self-adh. 3M Dual Lock roll
3560 DUAL LOCK TRIAL BAG 25 X 3

Art.-no. 5M356025

EAN 4061975390301

Individual price display after login
3M™ Dual Lock™ fastening tape, short roll

Art.-no. 5M356025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive, removable fastening tape offers an invisible fixing alternative for indoor and outdoor use

Strong, removable bond


  • The pressure lock consists of small polyolefin semi-spherical heads on a short stem, which, when pushed together, create a strong, yet removable bond

  • The fastening tape can be opened and resealed up to 1000 times


Easy to use


  • Quick and easy assembly of rigid or semi-rigid parts

  • Simple positioning and easy removal of the attached parts

  • Vibration-dampening

  • Smaller dimensions
Notice

Synthetic rubber (TB3540); acrylate (VHB) (TB3550, TB3560); modified acrylate (TB3870, TB4570)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for bonding to metals, glass, plastics, powder coatings and other substrates. Ideal for components that need to be quickly and easily detached and reattached for replacement, maintenance or repair. Typical applications are the fixing of roof liners, instrument panels, control boxes and door panels.

Design

40 heads/cm²

Adhesive base

Acrylate

Colour

Translucent

Length

3 m

Width

25 mm

Thickness

5.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information