Welcome to Würth Hungary For trade customers only

3000 lumen LED work lamp

LED work lamp 33 Watt, 3000 Lumen
LAMP-LED-2SOCKETS-33W-3000LUMEN

Art.-no. 0981180031
EAN 4046777345520

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Soft, pleasant and low-shadow light for effortless work.
  • LED panel with highly efficient SMD LEDs (> 110 lm/W)

  • Impact-resistant and unbreakable 2 component housing

  • Adjustable beam angle

  • Lamp does not need to be replaced

  • Low power consumption

  • No warm-up or pre-heating time

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Design

Light switch, 2 sockets (max. 3 kW)

Flux lumineux

3000 lm

Lamp luminous flux

3700 lm

Indice de protection IP

IP 54

Cable type

H07RN-F3G1.5 mm²

Power-lead length

5 m

Protection class

Protection class I/protective grounding

Tension nominale min./max.

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Puissance

33 W

Largeur x hauteur x profondeur

310 x 325 x 110 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tripod For work lamps

TRIPOD-F.WRKLGHT-WO.RL

With two-way, continuous height adjustment
x 1 pcs
Rail For work lamp tripod

RL-(F.WRKLGHTTRIPOD-0981180900)

For fitting up to two work lamps
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information