Welcome to Würth Hungary For trade customers only

2C frame foam Fast

2C frame foam Fast
DRFRMFM-2C-FAST-B2-440ML

Art.-no. 08921570

EAN 4050641005960

Individual price display after login
2C frame foam Fast

Art.-no. 08921570

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick-curing door frame installation foam

Quick to fully cure; system 15/30/90


  • Cutting possible after 15 minutes

  • Final spreading possible after 30 minutes

  • Load-bearing after 90 minutes


Dimensionally stable foam


Advantage:


No pressure required during and after the curing phase.



Good adhesive properties


Advantage:


Good adhesion to different surfaces found in construction.



High yield


Advantage:


440 ml filling volume — one can lasts longer.

Notice
  • Observe pot life of 4 minutes. Failure to do so could cause can to burst. Always foam any excess material — do not leave in the can.

  • Can temperature must not exceed +25°C during use.

  • Components must have sufficient inherent stability and should be correctly and professionally configured.

  • Avoid applications in combination with gas-blocking components or receptacles. Conduct your own tests if necessary.

  • When installing door frames, spread professionally for 30 min.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting door frames.

Instructions
  • Remove the red cap and screw on the angled adapter.

  • Turn the rotary disc on the base of the can approx. 8 times and shake the can well.

  • When applying the foam, hold the can with the angled adapter downwards. To check: Foam must have a uniform light green colour as it comes out. If this is not the case, repeat shaking process.

  • Immediately remove fresh splashes of foam with PU cleaner, art. no. 0892 160. Cured foam can only be removed mechanically.

Chemical basis

Polyurethane

Colour

Green

Moulded density

30 kg/m³

Cell structure

Medium - fine

Working life

4 min

Tack-free after

5 min

Can be cut after

15 min

Full resilience

90 min

Final spreading possible after

30 min

Min./max. processing temperature

5 to 25 °C

Min./max. ambient processing temperature

5 to 25 °C

Min./max. surface processing temperature

5 to 25 °C

Min./max. processing temperature for can

15 to 20 °C

Min./max. temperature resistance

-40 to 100 °C

Compression strength

12 N/cm²

Compression strength conditions

in accordance with DIN 53421, at 10% compression

Min. tensile strength

22 N/cm²

Yield (volume) approx.

13 l

Contents

440 ml

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102-1

Shelf life from production

9 Month

Conditions to maintain shelf life from production

at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basic skin protection cream

SKINPROTCREM-CAN-(BASIC)-1000ML

Wash-off skin-protection cream prevents soiling by insoluble substances.
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information