Welcome to Würth Hungary For trade customers only

1C foam gun Plastic

1C foam gun plastic ECONOMY
FMGUN-1C-PA-ECONOMY-BLCK-L350MM

Art.-no. 0892145351

EAN 4065746081467

Individual price display after login
1C foam gun Plastic

Art.-no. 0892145351

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High performance engineering plastic
  • Comfort hand-feeling, meet ergonomics

  • Excellent air impermeability

  • Duration test reach to 50,000 times
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA 6 - Polyamide

Colour

Black

Product weight (per item)

210.000 g

Length

350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information