Welcome to Würth Hungary For trade customers only

1A assembly cleaner

Assembly cleaner 1A
ASMBYCLNR-1A-REFILLOMAT-CANISTER-20LTR

Art.-no. 0890106520

EAN 4099618049606

Individual price display after login
1A assembly cleaner

Art.-no. 0890106520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly active and safe assembly and parts cleaner

Increased application safety with consistent performance


TÜV-tested explosion and fire behaviour according to test method no. PPP 53285:2006.



Good cleaning performance


  • Brake dust, grease and other dirt are removed quickly and reliably.

  • Product flashes off quickly with no residue


Significantly reduces the risk potential in the workplace


  • Significantly reduced explosion risk in comparison with conventional products

  • Minimised fire risk

  • Spray can contains non-flammable propellant

  • AOX and aromatic compound-free


Silicone-free

Notice

Do not spray on hot parts. Check compatibility with plastic and rubber parts and painted surfaces on an invisible area prior to application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially developed parts cleaner for safe cleaning of brake dust, grease, rust and other dirt. For cleaning disc and drum brakes, engine systems, tools of all kinds, assemblies, clutch parts and for other maintenance, repair and assembly work.

Contents

20 l

Smell/fragrance

Solvent-like

Colour

Colourless

Chemical basis

2-propanol, white spirit, ketone

Density/conditions

0.75 g/cm³ / at 20°C

Min. flashing point

-26 °C

Acetone-free

No

Silicone-free

Yes

AOX-free

Yes

VOC-free

No

Shelf life from production/conditions

24 Month / at room temperature

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
Earthing cable for ORSY®protec

GRNDCBL-F.FILSYS-ORSYPROTEC

For easy and safe earthing of the ORSY®Protec system
x 1 pcs
Canister coating ORSY®protec

CANIJAC-F.FILSYS-ORSYPROTEC

Electrically conductive canister coating for all 20 l REFILLOmat active agents
REFILLO®mat filling can

CAN -F.REFILLOMAT-(ASMBYCLNR-1A)-400ML

The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 2
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information