14.4-V Li-ion battery FP 14-LS
Battery LI-CV, 14.4 volt/3.0 Ah
BTRYPCK-LI-CV-14,4V/3,0AH
Register now and access more than 125,000 products
Lithium-Ion technology
Datasheets(X)
Tension nominale | 14.4 V/DC |
Rechargeable battery/battery capacity | 3 Ah |
Suitable chargers | AL 30-CV-Li |
Typbezeichnung | LI-CV-14.4 V |
RoHS-compliant | Yes |
DEEE (REP Equipements Electriques et Electroniques) | 06 |
Product weight (per item) | 529.000 g |
Type de pile/batterie | Li-lon |