Welcome to Würth Hungary For trade customers only

1/4 INCH BIT ADDAPTER

1/4 inch bit adapter REDSTRIPE
ADAPT-BIT-1/4IN

Art.-no. 5763014906

EAN 4099618145346

Individual price display after login
1/4 INCH BIT ADDAPTER

Art.-no. 5763014906

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Crafted for high torque applications. Allows a wide variety of different bits to me mounted according to the fastener drive (head) type, being a very versatile “one-stop solution”. Suitable for a range of applications, from construction and machinery to automotive and industrial settings.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Firm Grip


Matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/4 inch

Drive type

Internal square

Tip size (S1)

1/4 inch

Tip type

Hexagon

Length (L1)

25 mm

Attachment length (L2)

11 mm

Socket wrench external diameter (D1)

11.8 mm

Socket wrench external diameter 2 (D2)

11.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information