1/2 INCH SLIDER PIECE
1/2 inch connector 3-way REDSTRIPE
CON-1/2IN-(F.THNDL-D15,7MM)
Art.-no. 5763012904
EAN 4099618148422
Register now and access more than 125,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right accessory easier - a big benefit when working under a car with low light, for example.
Ball-Catch Groove
Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Datasheets(X)
Tip size (S1) | 3/8 inch |
Drive (S2) | 1/2 inch |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 24 mm |
Length (L1) | 41.5 mm |