Welcome to Würth Hungary For trade customers only
Single-sided tooth plate connector type C2

For detailed information, other images and documents, please select individual articles from the following table.

Single-sided tooth plate connector type C2

Single-sided tooth plate connectors (type C2) are used in metal-wood or wood-wood connections (coniferous wood) to absorb shear forces in combination with bolts or wood screws, whereby the bolts or screws subject to load also absorb the clamping and tensile forces acting in the bolt axis

See product details

Available in 3 versions
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
  • In accordance with DIN EN 912:2011-09

  • Two nail holes dia. 3.5 mm

  • Material: St 1203 or DC 01 + C390 steel in accordance with DIN EN 10139

  • Surface: Sendzimir zinc plated

  • Application in utilisation class 1 and 2
Notice

Shear compressive load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood.