For detailed information, other images and documents, please select individual articles from the following table.
Battery-free jump starter Supreme Boost 9000
New type of jump starter that uses innovative super capacitors rather than conventional batteries. Powerful, long-lasting, durable, low-maintenance, lightweight and ready to use at any time.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Super capacitors instead of batteries
- The capacitors absorb power from the donor vehicle within seconds like a sponge
- Due to the high performance of the capacitors, any 12 V motor can be started even under adverse conditions
- Thanks to the high capacity, even larger motors can be turned over an extended period
Immediately ready for use
- Immediately ready for use with a charging time of less than 30 seconds
- Does not take several hours to recharge, unlike conventional jump starters
- After a successful start, the jump starter automatically recharges itself
Safe, durable and low-maintenance
- Built-in safety elements minimise the risk of incorrect use and malfunction
- No risk of leaking battery gases or acids
- Low-maintenance technology and no sulphation of battery possible
The device is always charged up by a donor vehicle. No power cable is necessary.
Vehicles with diesel/petrol engines and 12-V electrical system.
1. Press test button to check battery charge level.
2. If green or orange, the device is immediately ready for use.
3. If red, connect to donor vehicle and charge up.
4. Switch off the affected vehicle and remove ignition key.
5. First connect the red plus clamp to the positive battery terminal, then the black minus clamp to an earth point on the vehicle.
6. Switch on the starter and attempt to start.
7. If the vehicle starts, wait for approx. 30 secs before switching the device off (re-charging).
8. Switch off the starter, then first remove the minus clamp followed by the plus clamp.
9. The starter is immediately ready for another use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!