Welcome to Würth Hungary For trade customers only

Több, mint 40.000 termék

Telefon: +36 23 418 130

Feliratkozás hírlevélre

Double ring wrench, deep offset
Double ring wrench, deep offset - 1
Double ring wrench, deep offset - 2
Double ring wrench, deep offset - 3
Double ring wrench, deep offset - 4

For detailed information, other images and documents, please select individual articles from the following table.

Double ring wrench, deep offset

Metric, DIN 838/ISO 3318

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats External diameter of ring External diameter of ring 2 Ring thickness Quantity PU
price/PU
0713305302
30 x 32 mm 45 mm 48.2 mm 14.8 mm
0713305304
30 x 34 mm 45.3 mm 51.2 mm 15.8 mm
0713305089
8 x 9 mm 13.2 mm 14.7 mm 6.4 mm
0713305080
8 x 10 mm 13.2 mm 16.3 mm 6.9 mm
0713305067
6 x 7 mm 10.8 mm 12.2 mm 5.4 mm
0713305189
18 x 19 mm 28 mm 29.4 mm 11.3 mm
0713305179
17 x 19 mm 28 mm 29.4 mm 11.3 mm
0713305103
10 x 13 mm 16.3 mm 20.7 mm 7.9 mm
0713305101
10 x 11 mm 16.3 mm 17.4 mm 7.4 mm
0713305123
12 x 13 mm 19 mm 20.7 mm 8.4 mm
0713305137
13 x 17 mm 20.7 mm 26.2 mm 9.9 mm
0713305145
14 x 15 mm 22.1 mm 23.4 mm 9.9 mm
0713305167
16 x 17 mm 25.4 mm 26.2 mm 10.8 mm
0713305168
16 x 18 mm 25.6 mm 28.2 mm 11.3 mm
0713305202
20 x 22 mm 31.2 mm 33.1 mm 11.8 mm
0713305247
24 x 27 mm 37 mm 41 mm 12.8 mm
0713305246
24 x 26 mm 37 mm 39 mm 12.8 mm
0713305213
21 x 23 mm 32.1 mm 35.5 mm 12.3 mm
0713305224
22 x 24 mm 33 mm 37 mm 12.8 mm
0713305279
27 x 29 mm 41 mm 44.3 mm 14.8 mm
0713305258
25 x 28 mm 37.8 mm 42 mm 13.8 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Drive: POWERDRIV bi-hex

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished rings

  • Geometry: Ring sides offset 18°