For detailed information, other images and documents, please select individual articles from the following table.
ALB 18 COMPACT M-CUBE cordless leaf blower
Powerful and quiet cordless blower for quickly removing leaves and dirt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Efficient brushless motor for excellent performance and a long battery life
- Precise control of the blowing power
- Consistent blowing power in continuous operation due to the lockable accelerator switch
- Slim, well-balanced design with rubberised grip surface for fatigue-free working
- Padded shoulder strap for an ergonomic working position
- Robust, easily removable blower tube with metal protection ring
- Space-saving storage due to the practical hanging eyelet
- Quiet due to battery operation, ideal for noise-sensitive areas
- Effective cleaning with an air flow rate of 12,200 l/min through the round nozzle
- Pleasantly quiet operation with a sound pressure level of 97 dB
- Low vibrations of 1.3 m/s² for comfortable working
- Easy to handle due to a power tool weight of just 2.24 kg without battery pack and 2.9 kg with the battery pack
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!