Welcome to Würth Hungary For trade customers only
Cordless angle grinder AWS 18-125 E POWER+ M-CUBE
Cordless angle grinder AWS 18-125 E POWER+ M-CUBE - 1
Cordless angle grinder AWS 18-125 E POWER+ M-CUBE - 2
Cordless angle grinder AWS 18-125 E POWER+ M-CUBE - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless angle grinder AWS 18-125 E POWER+ M-CUBE

Compact, powerful, brushless cordless angle grinder for medium- to heavy-duty roughing and cutting work

See product details

Available in 2 versions
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
  • Continuous motor monitoring switches the motor off immediately in the event of blockage, overloading or overheating

  • Cover grilles on the ventilation slots provide additional protection against chips

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Safe working is ensured, as the electronic motor protection function switches the motor off immediately if it is blocked or dropped

  • The tool-free quick-action clamping nut system and protective cover ensure quick and easy adjustment to various applications.

  • Compact, ergonomic design with additional anti-vibration handle for great comfort and fatigue-free working