Welcome to Würth Hungary For trade customers only
AKS 18-30 COMPACT M-CUBE cordless chainsaw
AKS 18-30 COMPACT M-CUBE cordless chainsaw - 1
AKS 18-30 COMPACT M-CUBE cordless chainsaw - 2
AKS 18-30 COMPACT M-CUBE cordless chainsaw - 3
AKS 18-30 COMPACT M-CUBE cordless chainsaw - 4

For detailed information, other images and documents, please select individual articles from the following table.

AKS 18-30 COMPACT M-CUBE cordless chainsaw

Provides an impressive no-load speed for efficient cutting while still being lightweight and practical

See product details

Available in 1 version
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
  • Efficient and fast cutting due to an impressive idle speed

  • Lightweight and practical for comfortable working even over extended periods of time

  • Ideal for mobile use due to the low weight of the power tool without the battery pack

  • Robust and durable design that meets the requirements of gardening and landscaping

  • Blade length 30 cm

  • Recommended for use with the M-CUBE 18 V 8 Ah