Welcome to Würth Hungary For trade customers only
AMO III 7.5 A2 type 2 stand-off installation screw Cheese head 8.0 mm
AMO III 7.5 A2 type 2 stand-off installation screw Cheese head 8.0 mm - 1
AMO III 7.5 A2 type 2 stand-off installation screw Cheese head 8.0 mm - 2
AMO III 7.5 A2 type 2 stand-off installation screw Cheese head 8.0 mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

AMO III 7.5 A2 type 2 stand-off installation screw Cheese head 8.0 mm

Made of A2 stainless steel, with small cheese head, RW30 drive

See product details

Available in 2 versions
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
  • Removable anchorage with mechanical interlock and no expansion pressure

  • Saves time - no anchor required

  • Short installation times, no setting tools required

  • RW recess for longer bit service life, improved power transmission and no ejection forces

  • In-place installation

  • Immediate load-bearing capacity - no waiting after installation

  • Mechanical interlock for high load capacity

  • Removable

  • Virtually no expansion forces during installation
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Application area