Welcome to Würth Hungary For trade customers only

Plug-in slanted shelf rack

Slanted floor boltless shelf
SHLF-PLGA-SLN-2000X1285X600MM

Art.-no. 0957584632

EAN 4058794696509

Individual price display after login
Plug-in slanted shelf rack

Art.-no. 0957584632

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust plug-in rack with 3 steel shelves for optimum storage of easy-view storage bins and Euronorm containers.
  • Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • High level of stability due to frame and shelf bracing (depth bars and length bars)

  • The length bar serves as stop bar

  • Can be expanded using add-on bays and accessories


Exterior dimensions


  • Width of basic rack + 56 mm

  • Width of add-on rack + 0 mm

  • Rack depth = base depth + 26 mm
Notice

All indicated section widths are axial dimensions.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

1285 x 2000 x 600 mm

Number of levels

3 PCS

Type description

Basic shelving unit

Bay load

2000 kg

Shelf load

150 kg

Material of shelf

Steel plate

Surface of the shelf

Zinc plated bright

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Height grid of the shelf level

25 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Slanted shelf for Plug-in slanted shelf rack

SLNTDSHLF-F.SHLF-600MM

x 1 pcs
Storage box

STRGBOX-PLA-SZ2-RED

For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
x 1 pcs
Storage box

STRGBOX-PLA-SZ2-BLUE

For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
x 1 pcs
Storage box

STRGBOX-PLA-GR2-GREEN

For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
x 1 pcs
Storage box

STRGBOX-PLA-SZ2-YELLOW

For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
x 1 pcs
Storage box

STRGBOX-PLA-SZ2-GREY

For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
x 1 pcs
Stackable transport bin

AY-STACKABLETRANSPORTCASE-SCF-VEH-TK621

Ideal for the transport of products from various industries, and, thanks to the high loads, can be safely stacked without any problems.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information